FC Flange Covers-FC-425-0.060-701-19-YELLOW-STOCK

  • Mfr # 146254

  • Zoro # G506980261


product price:  $447.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.06 in
Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in
Inside Dia.
4.25 to 4.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146254
Zoro #
G506980261
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Dia.
4.25 to 4.94 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.