FC Flange Covers-FC-500-0.060-701-19-YELLOW

  • Mfr # 113558

  • Zoro # G906980090


product price:  $12.25
/ea

Key Features

Inside Dia.
5 to 5.69 in
Wall Thickness
0.06 in
Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113558
Zoro #
G906980090
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5 to 5.69 in
Wall Thickness
0.06 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Description

-1/BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.