Flangeless Plugs-FLP-140-0.551-0.472-1.000-SILICONE-CLEAR, 100PK

  • Mfr # 319624

  • Zoro # G706899868


product price:  $169.99
/pk 100, $1.70/ea
Free Shipping & Returns

Key Features

Material
SILICONE
Color
Clear
Inside Dia.
0.472 in
Plug Length
1 in
Outside Dia.
0.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319624
Zoro #
G706899868
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
0.472 in
Plug Length
1 in
Outside Dia.
0.551 in

Details

Material
SILICONE
Color
Clear

Description

Flangeless Plugs-FLP-140-0.551-0.472-1.000-SILICONE-CLEAR-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.