Flangeless Plugs-FLP-180-0.709-0.630-1.000-SILICONE-RUSTY, 50PK

  • Mfr # 365791

  • Zoro # G706899103


product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Material
SILICONE
Color
Rusty
Outside Dia.
0.709 in
Plug Length
1 in
Inside Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365791
Zoro #
G706899103
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.709 in
Plug Length
1 in
Inside Dia.
0.63 in

Details

Material
SILICONE
Color
Rusty

Description

Flangeless Plugs-FLP-180-0.709-0.630-1.000-SILICONE-RUSTY-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.