Flangeless Plugs-FLP-240-0.945-0.886-1.000-SILICONE-GRAY, 50PK

  • Mfr # 855889

  • Zoro # G806899010


product price:  $197.99
/pk 50, $3.96/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
SILICONE
Plug Length
1 in
Outside Dia.
0.945 in
Inside Dia.
0.886 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
855889
Zoro #
G806899010
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1 in
Outside Dia.
0.945 in
Inside Dia.
0.886 in

Details

Color
Gray
Material
SILICONE

Description

Flangeless Plugs-FLP-240-0.945-0.886-1.000-SILICONE-GRAY-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.