Flangeless Plugs-FLP-280-1.102-1.024-1.000-SILICONE-BLUE, 25PK

  • Mfr # 459069

  • Zoro # G006899513


product price: $138.99
/pk 25, $5.56/ea
Free Shipping & Returns

Key Features

Material
SILICONE
Color
Blue
Inside Dia.
1.024 in
Outside Dia.
1.102 in
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459069
Zoro #
G006899513
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.024 in
Outside Dia.
1.102 in
Plug Length
1 in

Details

Material
SILICONE
Color
Blue

Description

Flangeless Plugs-FLP-280-1.102-1.024-1.000-SILICONE-BLUE-25/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.