Flangeless Plugs-FLP-80-0.315-0.236-1.000-SILICONE-GRAY, 500PK

  • Mfr # 423592

  • Zoro # G606898763


product price:  $211.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
SILICONE
Outside Dia.
0.315 in
Plug Length
1 in
Inside Dia.
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423592
Zoro #
G606898763
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.315 in
Plug Length
1 in
Inside Dia.
0.236 in

Details

Color
Gray
Material
SILICONE

Description

Flangeless Plugs-FLP-80-0.315-0.236-1.000-SILICONE-GRAY-500/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.