Zoro Homepage

Flat Tips-0.062-1.500-0.500-0.060-FE-701-89-BLACK, 50PK

  • Mfr # 070283

  • Zoro # G706980139


product price: $40.55
/pk 50, $0.81/ea

Key Features

Wall Thickness
0.06 in
Color
Black
Inside Dia.
0.062 to 1.5 in
End Type
FE
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070283
Zoro #
G706980139
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Dia.
0.062 to 1.5 in
Inside Length
0.5 in
Length Tolerance
0.438 - 0.562 in

Details

Color
Black
End Type
FE
Wall Thickness Tolerance
0.050 - 0.070 in

Description

Flat Tips-0.062-1.500-0.500-0.060-FE-701-89-BLACK-50 PCS/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.