Zoro Homepage

Flat Tips-0.062-1.656-1.000-0.060-FE-701-89-BLACK, 25PK

  • Mfr # 655525

  • Zoro # G706980047


product price: $28.95
/pk 25, $1.16/ea

Key Features

Inside Dia.
0.062 to 1.656 in
End Type
FE
Wall Thickness
0.06 in
Length Tolerance
0.938 - 1.062 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655525
Zoro #
G706980047
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.062 to 1.656 in
Wall Thickness
0.06 in
Length Tolerance
0.938 - 1.062 in
Inside Length
1 in

Details

End Type
FE
Color
Black
Wall Thickness Tolerance
0.050 - 0.070 in

Description

Flat Tips-0.062-1.656-1.000-0.060-FE-701-89-BLACK-PKG 25 PCS PER BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.