
Flat Tips-0.125-0.750-0.750-0.060-FE-701-89-BLACK, 100PK
Mfr # 120686
Zoro # G506980025
product price: $44.89
/pk 100, $0.45/eaKey Features
Wall Thickness
0.06 in
Color
Black
Inside Dia.
0.125 to 0.75 in
Inside Length
0.75 in
End Type
FE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120686
Zoro #
G506980025
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.06 in
Inside Dia.
0.125 to 0.75 in
Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in
Details
Color
Black
End Type
FE
Wall Thickness Tolerance
0.050 - 0.070 in
Description
Flat Tips-0.125-0.750-0.750-0.060-FE-701-89-BLACK-PKG 100 PCS PER BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.