Shop STOCKCAP
See all product information
Create Account
Flat Tips-0.125-1.125-0.750-0.060-FE-701-89-BLACK, 50PK
- Mfr # 066398
- Zoro # G706980450
product price:Â
$
23.79
/pk of 50, $0.48/ea
Key Features
Inside Dia.
0.125 to 1.125 in
Inside Length
0.75 in
End Type
FE
Wall Thickness
0.06 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 066398
- Zoro #
- G706980450
- UPC #
- -
- Country of Origin
- United States
- End Type
- FE
- Color
- Black
- Wall Thickness Tolerance
- 0.050 - 0.070 in
Description
Flat Tips-0.125-1.125-0.750-0.060-FE-701-89-BLACK-PKG 50 PCS PER BAG-STOCK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.