Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Tips-0.187-0.625-1.500-0.060-RE-701-89-BLACK, 50PK

  • Mfr # 907423

  • Zoro # G706980399


product price: $41.25
/pk 50, $0.83/ea

Key Features

Inside Length
1.5 in
Color
Black
Inside Dia.
0.187 to 0.625 in
Wall Thickness
0.06 in
Wall Thickness Tolerance
0.050 - 0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907423
Zoro #
G706980399
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.5 in
Inside Dia.
0.187 to 0.625 in
Wall Thickness
0.06 in
Length Tolerance
1.438 - 1.562 in

Details

Color
Black
Wall Thickness Tolerance
0.050 - 0.070 in
End Type
RE

Description

Flat Tips-0.187-0.625-1.500-0.060-RE-701-89-BLACK-PKG 50 PCS PER BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.