Zoro Homepage

Flat Tips-0.250-0.625-1.500-0.060-FE-701-89-BLACK, 50PK

  • Mfr # 021591

  • Zoro # G106980241


product price: $33.29
/pk 50, $0.67/ea

Key Features

End Type
FE
Inside Dia.
0.25 to 0.625 in
Color
Black
Wall Thickness
0.06 in
Inside Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021591
Zoro #
G106980241
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.25 to 0.625 in
Wall Thickness
0.06 in
Inside Length
1.5 in
Length Tolerance
1.438 - 1.562 in

Details

End Type
FE
Color
Black
Wall Thickness Tolerance
0.050 - 0.070 in

Description

Flat Tips-0.250-0.625-1.500-0.060-FE-701-89-BLACK-PKG 50 PCS/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.