Hanger Caps, 0.531-0.750-0.060-746-89-BLACK, 600PK

  • Mfr # 079647

  • Zoro # G606899050


product price: $469.99
/pk 600, $0.78/ea
Free Shipping & Returns

Key Features

Color
Black
Length Tolerance
0.688 - 0.812 in
Inside Dia.
0.531 in
Inside Length
0.75 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
079647
Zoro #
G606899050
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
0.688 - 0.812 in
Inside Dia.
0.531 in
Inside Length
0.75 in
Wall Thickness
0.06 in

Details

Color
Black

Description

Hanger Caps-0.531-0.750-0.060-746-89-BLACK-600/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.