
Hanger Caps-1.050-1.000-0.060-746-89-BLACK-FEN STOCK
Mfr # 922038
Zoro # G906899446
product price:Â $921.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Wall Thickness
0.06 in
Inside Dia.
1.05 in
Inside Length
1 in
Length Tolerance
0.938 - 1.062 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
922038
Zoro #
G906899446
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.06 in
Inside Dia.
1.05 in
Inside Length
1 in
Length Tolerance
0.938 - 1.062 in
Details
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.