Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger Caps-1.640-1.000-0.060-746-1R-RED, 100PK

  • Mfr # 015390

  • Zoro # G006899247


product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns

Key Features

Color
Red
Inside Length
1 in
Wall Thickness
0.06 in
Length Tolerance
0.938 - 1.062 in
Inside Dia.
1.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
015390
Zoro #
G006899247
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Wall Thickness
0.06 in
Length Tolerance
0.938 - 1.062 in
Inside Dia.
1.64 in

Details

Color
Red

Description

Hanger Caps-1.640-1.000-0.060-746-1R-RED-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.