Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger Caps-3.000-1.000-0.065-746-1R-RED, 40PK

  • Mfr # 511274

  • Zoro # G806899881


product price: $162.99
/pk 40, $4.07/ea
Free Shipping & Returns

Key Features

Color
Red
Wall Thickness
0.065 in
Inside Dia.
3 in
Length Tolerance
0.938 - 1.062 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511274
Zoro #
G806899881
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.065 in
Inside Dia.
3 in
Length Tolerance
0.938 - 1.062 in
Inside Length
1 in

Details

Color
Red

Description

Hanger Caps-3.000-1.000-0.065-746-1R-RED-40/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.