Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts-ROUND-1-5/8-14-20-LDPE-BLACK,

  • Mfr # 720524

  • Zoro # G106971966


product price: $253.99
/pk 200, $1.27/ea
Free Shipping & Returns

Key Features

Color
Black
Head Size
1.625 in
Plug Length
0.511 in
Fits Pipe Size
1-5/8 in
Gauge
(14-20)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720524
Zoro #
G106971966
UPC #
-
Country of Origin
China

Dimensions

Head Size
1.625 in
Plug Length
0.511 in
Fits Pipe Size
1-5/8 in

Details

Color
Black
Gauge
(14-20)

Description

Tubing Inserts-ROUND-1-5/8-(14-20)-LDPE-BLACK-200/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.