Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts-ROUND-2-1/4-14-20-LDPE-BLACK,

  • Mfr # 821218

  • Zoro # G006971936


product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns

Key Features

Color
Black
Gauge
(14-20)
Plug Length
0.56 in
Fits Pipe Size
2-1/4 in
Head Size
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821218
Zoro #
G006971936
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.56 in
Fits Pipe Size
2-1/4 in
Head Size
2.25 in

Details

Color
Black
Gauge
(14-20)

Description

Tubing Inserts-ROUND-2-1/4-(14-20)-LDPE-BLACK-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.