Zoro Homepage

Plugs, 0.125-0.031-0.625-CLEAR,

  • Mfr # 966571

  • Zoro # G006899414


product price: $28.75
/pk 50, $0.58/ea

Key Features

Color
Clear
Inside Dia.
0.031 in
Plug Length
0.625 in
Outside Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966571
Zoro #
G006899414
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.031 in
Plug Length
0.625 in
Outside Dia.
0.125 in

Details

Color
Clear

Description

Silicone Plugs-0.125-0.031-0.625-CLEAR-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.