Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs-0.125-0.062-0.625-BLACK,

  • Mfr # 548322

  • Zoro # G606898473


product price: $21.89
/pk 100, $0.22/ea

Key Features

Color
Black
Inside Dia.
0.062 in
Outside Dia.
0.125 in
Plug Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548322
Zoro #
G606898473
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.062 in
Outside Dia.
0.125 in
Plug Length
0.625 in

Details

Color
Black

Description

EPDM Plugs-0.125-0.062-0.625-BLACK-100 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.