Zoro Homepage

Plugs, 0.200-0.062-0.750-BLACK,

  • Mfr # 577124

  • Zoro # G706898946


product price: $40.75
/pk 100, $0.41/ea

Key Features

Color
Black
Outside Dia.
0.2 in
Inside Dia.
0.062 in
Plug Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577124
Zoro #
G706898946
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.2 in
Inside Dia.
0.062 in
Plug Length
0.75 in

Details

Color
Black

Description

EPDM Plugs-0.200-0.062-0.750-BLACK-PKG 100 PCS PER BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.