Zoro Homepage

Plugs-FLP-225-0.886-0.787-1.000-SILICONE-CLEAR,

  • Mfr # 532900

  • Zoro # G906898708


product price: $280.99
/pk 200, $1.40/ea
Free Shipping & Returns

Key Features

Material
SILICONE
Color
Clear
Outside Dia.
0.886 in
Plug Length
1 in
Inside Dia.
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532900
Zoro #
G906898708
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
0.886 in
Plug Length
1 in
Inside Dia.
0.787 in

Details

Material
SILICONE
Color
Clear

Description

Flangeless Plugs-FLP-225-0.886-0.787-1.000-SILICONE-CLEAR-200/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.