Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs, FLP-280-1.102-1.024-1.000-SILICONE-BLUE,

  • Mfr # 164067

  • Zoro # G206898842


product price: $241.99
/pk 100, $2.42/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SILICONE
Outside Dia.
1.102 in
Inside Dia.
1.024 in
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164067
Zoro #
G206898842
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.102 in
Inside Dia.
1.024 in
Plug Length
1 in

Details

Color
Blue
Material
SILICONE

Description

Flangeless Plugs-FLP-280-1.102-1.024-1.000-SILICONE-BLUE-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.