Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs, RSP1125-SBR/NR-BLACK,

  • Mfr # 993754

  • Zoro # G606899562


product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns

Key Features

Color
Black
Plug Length
0.75 in
Flange Dia.
1.255 in
Outside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993754
Zoro #
G606899562
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.75 in
Flange Dia.
1.255 in
Outside Dia.
1.125 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP1125-SBR/NR-BLACK-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.