Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene-CE-10, LDPE, Maroon

  • Mfr # 285050

  • Zoro # G706898793


product price: $38.99
/pk 100, $0.39/ea

Key Features

Color
Maroon
Depth
0.5 in
Outside Dia.
0.611 in
Flange Dia.
0.78 in
Thread Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285050
Zoro #
G706898793
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Outside Dia.
0.611 in
Flange Dia.
0.78 in
Thread Size
9/16 in
Inside Dia.
0.551 in

Details

Color
Maroon

Description

Electrical Connector Caps Polyethylene-CE-10-LDPE-MAROON-100 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.