Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene-CE-35, LDPE, Maroon

  • Mfr # 431737

  • Zoro # G806898624


product price: $24.85
/pk 50, $0.50/ea

Key Features

Color
Maroon
Depth
0.5 in
Thread Size
1-1/8 in
Flange Dia.
1.33 in
Outside Dia.
1.155 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431737
Zoro #
G806898624
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Thread Size
1-1/8 in
Flange Dia.
1.33 in
Outside Dia.
1.155 in
Inside Dia.
1.093 in

Details

Color
Maroon

Description

Electrical Connector Caps Polyethylene-CE-35-LDPE-MAROON-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.