Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene-CE-40, LDPE, Maroon

  • Mfr # 104667

  • Zoro # G406899816


product price: $29.35
/pk 50, $0.59/ea

Key Features

Color
Maroon
Depth
0.562 in
Flange Dia.
1.465 in
Thread Size
1-1/4 in
Outside Dia.
1.301 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104667
Zoro #
G406899816
UPC #
-
Country of Origin
China

Dimensions

Depth
0.562 in
Flange Dia.
1.465 in
Thread Size
1-1/4 in
Outside Dia.
1.301 in
Inside Dia.
1.231 in

Details

Color
Maroon

Description

Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON-50 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.