Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene-CE-50, LDPE, Maroon

  • Mfr # 994675

  • Zoro # G206899535


product price: $410.99
/pk 2000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Maroon
Depth
0.562 in
Inside Dia.
1.463 in
Thread Size
1-1/2 in
Outside Dia.
1.533 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
994675
Zoro #
G206899535
UPC #
-
Country of Origin
China

Dimensions

Depth
0.562 in
Inside Dia.
1.463 in
Thread Size
1-1/2 in
Outside Dia.
1.533 in
Flange Dia.
1.7 in

Details

Color
Maroon

Description

Electrical Connector Caps Polyethylene-CE-50-LDPE-MAROON-2000 / BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.