Zoro Homepage

Polyethylene-PE-15, LDPE, Yellow

  • Mfr # 027718

  • Zoro # G306898568


product price: $36.25
/pk 100, $0.36/ea

Key Features

Color
Yellow
Depth
0.625 in
Flange Dia.
0.86 in
Outside Dia.
0.715 in
Inside Dia.
0.655 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027718
Zoro #
G306898568
UPC #
-
Country of Origin
China

Dimensions

Depth
0.625 in
Flange Dia.
0.86 in
Outside Dia.
0.715 in
Inside Dia.
0.655 in

Details

Color
Yellow

Description

Electrical Connector Plugs Polyethylene-PE-15-LDPE-YELLOW-100 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.