Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene-PE-20, LDPE, Yellow

  • Mfr # 214436

  • Zoro # G506899419


product price: $44.89
/pk 100, $0.45/ea

Key Features

Color
Yellow
Depth
0.625 in
Inside Dia.
0.785 in
Outside Dia.
0.845 in
Flange Dia.
1.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214436
Zoro #
G506899419
UPC #
-
Country of Origin
China

Dimensions

Depth
0.625 in
Inside Dia.
0.785 in
Outside Dia.
0.845 in
Flange Dia.
1.031 in

Details

Color
Yellow

Description

Electrical Connector Plugs Polyethylene-PE-20-LDPE-YELLOW-100 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.