Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene-PE-40, LDPE, Yellow

  • Mfr # 144325

  • Zoro # G506899525


product price: $31.29
/pk 50, $0.63/ea

Key Features

Color
Yellow
Depth
0.625 in
Inside Dia.
1.27 in
Flange Dia.
1.5 in
Outside Dia.
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144325
Zoro #
G506899525
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.625 in
Inside Dia.
1.27 in
Flange Dia.
1.5 in
Outside Dia.
1.34 in

Details

Color
Yellow

Description

Electrical Connector Plugs Polyethylene-PE-40-LDPE-YELLOW-50 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.