Zoro Homepage

Pull Plugs Silicone 0.158-0.093-1.000-1.000-CLEAR, 100PK

  • Mfr # 022742

  • Zoro # G306899770


product price: $60.79
/pk 100, $0.61/ea

Key Features

Color
Clear
Outside Dia.
0.158 in
Plug Length
1 in
Inside Dia.
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022742
Zoro #
G306899770
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.158 in
Plug Length
1 in
Inside Dia.
0.093 in

Details

Color
Clear

Description

Pull Plugs Silicone-0.158-0.093-1.000-1.000-CLEAR-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.