Zoro Homepage

Pull Plugs Silicone 0.281-0.138-1.000-1.000-CLEAR, 200PK

  • Mfr # 340564

  • Zoro # G306898643


product price: $82.15
/pk 200, $0.41/ea
Free Shipping & Returns

Key Features

Color
Clear
Inside Dia.
0.138 in
Plug Length
1 in
Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340564
Zoro #
G306898643
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
0.138 in
Plug Length
1 in
Outside Dia.
0.281 in

Details

Color
Clear

Description

Pull Plugs Silicone-0.281-0.138-1.000-1.000-CLEAR-200/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.