Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Plugs Silicone 0.388-0.157-1.000-1.000-CLEAR, 50PK

  • Mfr # 076444

  • Zoro # G306899343


product price: $44.45
/pk 50, $0.89/ea

Key Features

Color
Clear
Outside Dia.
0.388 in
Plug Length
1 in
Inside Dia.
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
076444
Zoro #
G306899343
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.388 in
Plug Length
1 in
Inside Dia.
0.157 in

Details

Color
Clear

Description

Pull Plugs Silicone-0.388-0.157-1.000-1.000-CLEAR-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.