Zoro Homepage

Pull Plugs Silicone 1.020-0.375-1.000-1.000-CLEAR, 50PK

  • Mfr # 995671

  • Zoro # G606899630


product price: $143.99
/pk 50, $2.88/ea
Free Shipping & Returns

Key Features

Color
Clear
Plug Length
1 in
Inside Dia.
0.375 in
Outside Dia.
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995671
Zoro #
G606899630
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Inside Dia.
0.375 in
Outside Dia.
1.02 in

Details

Color
Clear

Description

Pull Plugs Silicone-1.020-0.375-1.000-1.000-CLEAR-50/BAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.