Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSP0234WT
Zoro #
G1396272
UPC #
-
Country of Origin
China
Dimensions
Plug Dia.
0.234"
Flange Dia.
0.375"
Plug Length
0.375"
Overall Length
0.906"
Details
Item
Rubber Seal Plug
Type
with Tab
Material
SBR And Natural Rubber
Description
Rubber Seal Plug, With Tab, Material SBR And Natural Rubber, Plug Dia. 0.234", Flange Dia. 0.375", Plug Length 0.375", Overall Length 0.906", Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.