Rubber Seal Plugs-RSP0313-0.313-0.413-0.438-0.709-SBR/NR-BLACK, 5000PK

  • Mfr # 390429

  • Zoro # G406898727


product price:  $505.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Black
Flange Dia.
0.413 in
Outside Dia.
0.313 in
Plug Length
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
390429
Zoro #
G406898727
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.413 in
Outside Dia.
0.313 in
Plug Length
0.438 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP0313-0.313-0.413-0.438-0.709-SBR/NR-BLACK-5000/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.