Rubber Seal Plugs-RSP0375-0.375-0.475-0.438-0.736-SBR/NR-BLACK, 5000PK

  • Mfr # 185651

  • Zoro # G106899079


product price:  $617.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Black
Plug Length
0.438 in
Outside Dia.
0.375 in
Flange Dia.
0.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185651
Zoro #
G106899079
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.438 in
Outside Dia.
0.375 in
Flange Dia.
0.475 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP0375-0.375-0.475-0.438-0.736-SBR/NR-BLACK-5000/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.