Rubber Seal Plugs-RSP0400-0.400-0.500-0.438-0.746-SBR/NR-BLACK, 5000PK

  • Mfr # 056512

  • Zoro # G806898594


product price:  $708.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Black
Flange Dia.
0.5 in
Outside Dia.
0.4 in
Plug Length
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056512
Zoro #
G806898594
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.5 in
Outside Dia.
0.4 in
Plug Length
0.438 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP0400-0.400-0.500-0.438-0.746-SBR/NR-BLACK-5000/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.