Rubber Seal Plugs-RSP0500-0.500-0.600-0.438-0.790-SBR/NR-BLACK, 4000PK

  • Mfr # 089148

  • Zoro # G106898829


product price: $664.99
/pk 4000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Black
Outside Dia.
0.5 in
Flange Dia.
0.6 in
Plug Length
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
089148
Zoro #
G106898829
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.5 in
Flange Dia.
0.6 in
Plug Length
0.438 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP0500-0.500-0.600-0.438-0.790-SBR/NR-BLACK-4000/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.