Shop STOCKCAP
See all product information
Create Account
Rubber Seal Plugs-RSP0616-0.616-0.716-0.500-0.902-SBR/NR-WHITE, 250PK
- Mfr # 076261
- Zoro # G006899322
product price:Â
$
153.99
/pk of 250, $0.62/ea
Free Shipping & Returns
Key Features
Color
White
Outside Dia.
0.616 in
Flange Dia.
0.716 in
Plug Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 076261
- Zoro #
- G006899322
- UPC #
- -
- Country of Origin
- United States
- Color
- White
Description
Rubber Seal Plugs-RSP0616-0.616-0.716-0.500-0.902-SBR/NR-WHITE-250/BAG-STOCK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.