Rubber Seal Plugs-RSP0828-0.828-0.928-0.500-0.994-SBR/NR-BLACK, 1500PK
- Mfr # 981033
- Zoro # G106899468
product price:Â
$
495.99
/pk of 1500, $0.33/ea
Free Shipping & Returns
Key Features
Color
Black
Flange Dia.
0.928 in
Plug Length
0.5 in
Outside Dia.
0.828 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 981033
- Zoro #
- G106899468
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Dia.
- 0.928 in
- Plug Length
- 0.5 in
- Outside Dia.
- 0.828 in
Details
- Color
- Black
Description
Rubber Seal Plugs-RSP0828-0.828-0.928-0.500-0.994-SBR/NR-BLACK-1500/BOX-STOCK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.