Rubber Seal Plugs-RSP0830-0.830-0.930-0.500-0.995-SBR/NR-WHITE, 100PK

  • Mfr # 065229

  • Zoro # G206899801


product price:  $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Color
White
Plug Length
0.5 in
Flange Dia.
0.93 in
Outside Dia.
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
065229
Zoro #
G206899801
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.5 in
Flange Dia.
0.93 in
Outside Dia.
0.83 in

Details

Color
White

Description

Rubber Seal Plugs-RSP0830-0.830-0.930-0.500-0.995-SBR/NR-WHITE-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.