Rubber Seal Plugs-RSP1309-1.309-1.529-0.750-1.146-SBR/NR-BLACK, 500PK

  • Mfr # 098832

  • Zoro # G406899519


product price:  $600.99
/pk 500, $1.20/ea
Free Shipping & Returns

Key Features

Color
Black
Flange Dia.
1.529 in
Plug Length
0.75 in
Outside Dia.
1.309 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
098832
Zoro #
G406899519
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
1.529 in
Plug Length
0.75 in
Outside Dia.
1.309 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP1309-1.309-1.529-0.750-1.146-SBR/NR-BLACK-500/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.