Rubber Seal Plugs-RSP1549-1.549-1.789-0.750-1.146-SBR/NR-BLACK, 400PK

  • Mfr # 082114

  • Zoro # G306899428


product price:  $640.99
/pk 400, $1.60/ea
Free Shipping & Returns

Key Features

Color
Black
Plug Length
0.75 in
Outside Dia.
1.549 in
Flange Dia.
1.789 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
082114
Zoro #
G306899428
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.75 in
Outside Dia.
1.549 in
Flange Dia.
1.789 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP1549-1.549-1.789-0.750-1.146-SBR/NR-BLACK-400/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.