Rubber Seal Plugs-RSP2020-2.020-2.300-0.750-1.146-SBR/NR-BLACK, 200PK

  • Mfr # 030564

  • Zoro # G706899271


product price:  $593.99
/pk 200, $2.97/ea
Free Shipping & Returns

Key Features

Color
Black
Plug Length
0.75 in
Flange Dia.
2.3 in
Outside Dia.
2.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030564
Zoro #
G706899271
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.75 in
Flange Dia.
2.3 in
Outside Dia.
2.02 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP2020-2.020-2.300-0.750-1.146-SBR/NR-BLACK-200/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.