Rubber Seal Plugs-RSP2020-2.020-2.300-0.750-1.146-SBR/NR-BLACK, 25PK

  • Mfr # 413330

  • Zoro # G506899501


product price:  $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Color
Black
Flange Dia.
2.3 in
Outside Dia.
2.02 in
Plug Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
413330
Zoro #
G506899501
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
2.3 in
Outside Dia.
2.02 in
Plug Length
0.75 in

Details

Color
Black

Description

Rubber Seal Plugs-RSP2020-2.020-2.300-0.750-1.146-SBR/NR-BLACK-25/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.