Rubber Seal Plugs with Tabs-RSP0335WT-SBR/NR-BLACK-WITH TAB-DWG L6020 REV 4, 2000PK

  • Mfr # 736545

  • Zoro # G406898970


product price:  $376.99
/pk 2000, $0.19/ea
Free Shipping & Returns

Key Features

Color
Black
Flange Dia.
0.435 in
Outside Dia.
0.335 in
Plug Length
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736545
Zoro #
G406898970
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.435 in
Outside Dia.
0.335 in
Plug Length
0.438 in

Details

Color
Black

Description

Rubber Seal Plugs with Tabs-RSP0335WT-SBR/NR-BLACK-WITH TAB-2000/BOX-DWG L6020 REV 4-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.