Zoro Homepage

S Caps-0.080-0.500-0.028-701-1R-RED, 1000PK

  • Mfr # 007459

  • Zoro # G906899644


product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Red
Length Tolerance
0.438 to 0.562 in
Inside Length
0.5 in
Inside Dia.
0.08 in
Wall Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007459
Zoro #
G906899644
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
0.438 to 0.562 in
Inside Length
0.5 in
Inside Dia.
0.08 in
Wall Thickness
0.028 in

Details

Color
Red
Wall Thickness Tolerance
0.018 to 0.038 in

Description

S Caps-0.080-0.500-0.028-701-1R-RED-1000 / BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.